0
1
2
3
4
5
6
7
8
9

12 Tread Steel Multi-Purpose Combination Ladder with Platform

Order Code: ZT4794625S

£93.99 Inc VAT (20%)
£109.9914.5% off


Description

The Excel 12 Tread Steel Multi-Purpose Combination Ladder is a very handy multi-purpose steel ladder that can be used as a single ladder, a platform, and a pair of steps. The compact dimensions allow for easy transportation and storage. The steel multi-purpose ladder is perfect for electricians and tradesmen alike. This ladder also comes with 2 scaffold platforms. It has 12 treads, which provide a safe and stable platform for working.

Features:
Heavy-duty steel frame & aluminium rungs construction square rungs and supporting tubes make this folding ladder stable and durable
Multiladder is a multipurpose ladder that can be adjusted to different positions and heights thanks to an innovative system of hinges and locks
Multiladder parts: stile, rung, stabilizer, dual-position locking hinge
Multi-position safety locking hinges configure the ladder in any way you want
Connected by six security locks, which can be opened and locked for changing the shape of the ladder easily
Certificated to the EN131 standard and slip-resistant work platform
Versatile ladder is ideal for use in the home or workshop and handy for professionals
Suitable for attic, library, warehouse, supermarket, above-ground pool, apartment fire ladder escape, manual work, loading and unloading trucks, home/building maintenance, window washing, exterior/interior decorating, painting, etc
150kg maximum load capacity, non-insulated ladder

Product Specification:
Barcode: 0743031863823
Extension Length: 3500mm
Scaffolding Height: 1060mm
Product Folded Size (L x W x H) : 1010 x 370 x 280mm
Stabiliser bar Width 840mm
Net Weight: 11kg
Assembly Required: No, Only fix stabilizer bars
Material: Steel Frame & Aluminium Rungs
Number of Steps: 12 Step (4 x 3)
Maximum Load Capacity: 150kg

See full description
Specifications for 12 Tread Steel Multi-Purpose Combination Ladder with Platform
  • Standards Met
    EN131

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome