2.9m Telescopic Aluminium Ladder

2.9m Telescopic Aluminium Ladder

Order Code: ZT3083803S

£269.99 Inc VAT (20%)


Description

Complies with EN 131-6.
150kg weight capacity.
Manufactured from aluminium with an anodised finish.
Rung by rung height adjustment.
Automatic engagement when extending the ladder.
Soft close system.
Wear resistant, anodised stiles.
Serrated treads.
Closed dimensions H x W: 750 x 460 mm.
Overall extended height: 2.9m.

Technical
Capacity kg: 150.
Closed Height m: 0.75.
Closed Height mm: 750.
Closed Length mm: 750.
Extended Height 3 Section m: 2.9.
Extended Height mm: 2900.
Extended Length mm: 2900.
Extension Height mm: 2900.
Finish: Anodised aluminium.
GTIN: 5059908019558.
Height Extended m: 2.9.
Ladder Length mm: 2900.
Length mm: 2900.
Material: Aluminium.
Max. Height mm: 2900.
No. of Rungs: 9.
No. of Sections: 1.
Open Length mm: 2900.
Overall Height m: 2.9.
Overall Length m: 2.9.
Rungs Type: Serrated aluminium.
Storage Height mm: 750.
Top Width mm: 460.
Weight kg: 8.9.
Width mm: 460.

See full description
Specifications for 2.9m Telescopic Aluminium Ladder
  • Material
    Aluminium
  • Overall Height
    2.9m
  • Size Extended
    2900mm
  • Length
    2900mm
  • Width
    460mm
  • Weight
    8.9kg
  • Overall Length
    2.9m
  • Storage Height
    750mm
  • Extension Height
    2900mm
  • Extended Height
    2900mm
  • Closed Height
    0.75m
  • Overall Extended Height
    2.9m
  • Finish
    Anodised Aluminium
  • Top Width
    460mm
  • Ladder Length
    2900mm
  • Maximum Height
    2900mm
  • Closed Length
    750mm
  • Open Length
    2900mm
  • Height Extended
    2.9m
  • Rungs Type
    Serrated aluminium
  • Number of Rungs
    9
  • Number of Sections
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome