2-section Combination Ladder

Order Code: ZT3077505S

£219.99 Inc VAT (20%)


Description

Capacity kg: 150.
Closed Height m: 1.76.
Closed Length mm: 1760.
Extended Height mm: 2570.
Finish: Aluminium.
Height Extended m: 2.57.
Height Open as Steps m: 1.58.
Material: Metal.
No. of Rungs: 5+6.
No. of Sections: 2.
Product Type: Ladders.
Rungs Type: Serrated.
Type: Combination ladder.
Use With: Trade.
Weight kg: 6.A versatile, lightweight combination ladder suitable for trade use. Use as extension, step and stair ladder. 5 + 6 rigid rungs. Height: 1.76m (folded) , 2.57m (extended) Step ladder height 1.58m. Sturdy box stiles. Stabiliser bar for extra safety. Secure locking mechanism. EN131 compliant, and TUV certified. 150kg capacity. Weight - 6kg.

See full description
Specifications for 2-section Combination Ladder
  • Material
    Metal
  • Type
    Combination Ladder
  • Capacity
    150kg
  • Closed Height
    1.76m
  • Height Extended
    2.57m
  • Height Open As Steps
    1.58m
  • Rungs Type
    Serrated
  • Finish
    Aluminium
  • Number of Rungs
    5+6
  • Extended Height
    2570mm
  • Closed Length
    1760mm
  • Number of Sections
    2