2m ProSeries S2.0 Telescopic Ladder

Order Code: ZT1098390S

£269.99 Inc VAT (20%)


Description

The all-new Xtend+Climb ProSeries S2.0 is the Pro-Trade choice when it comes to Telescopic Ladders. Xtend+Climb is still the most comfortable, easy to use and safest telescoping ladder available on the market. Plus it now conforms to the very latest EN131-6 2019 safety standard. Re-designed from the ground up and tested to over 4,000 cycles, the Xtend+Climb features automatic Locking Stabilising Bars, Wall Pads, and Lightning Latch. Now dielectric compliant, the World's only Telescopic Ladder insulated up to 1,000Volts, making the Xtend+Climb ladder range ideal for anyone working around electricity. Using the Xtend+Climb is easier and safer. When you extend the ladder, the Locking Stabilising Bar opens automatically, improving safety, as it's now impossible to use without the stabilising bar in position. Wall Pads create a gap at the top of the ladder so you can comfortably fit your hand over the top rung, and the Lightning Latch is easier to turn and retract the ladder. Rung indicators go green when the ladder is locked and safe to use, yet the ladder is still comfortable to hold and carry from your van to site. All Xtend+Climb ladders are tested to the Professional Grade. The Xtend+Climb is the only Telescopic Ladder you'll ever need.

See full description
Specifications for 2m ProSeries S2.0 Telescopic Ladder
  • Product Type
    Telescopic Ladder
  • Length
    2m