2pc Ladder Brackets
0
1
2
3
4

2pc Ladder Brackets

Order Code: ZT2606618SCopy

£9.99 Inc VAT (20%)


Description

2 Pack Lockable Ladder Storage Hooks
Manufactured from steel with powder coated finish to prevent rust. Height 175mm x Length 233mm x Width 20mm. Weight 0.9kg. Suitable for most two and three section ladders upto a maximum 20kg. Ladders can be secured by using two padlocks (not supplied), complete with fixing screws and wall plugs

Specifications for 2pc Ladder Brackets
  • Material
    Steel
  • Product Type
    Ladder Brackets
  • Length
    233mm
  • Width
    20mm
  • Weight
    0.9kg
  • Height
    175mm
  • Finish
    Powder Coat
  • Weight Capacity
    20kg