3.8m Telescopic Ladder - 150Kg Capacity

Order Code: ZT4781342S

£439.99 Inc VAT (20%)


Description

Slingsby 3.8m Aluminium Telescopic Ladders With Stablisher 150Kg Capacity W500 x D100 x H880mm (Closed Dimensions) - 425546

Specifications for 3.8m Telescopic Ladder - 150Kg Capacity
  • Maximum Load
    150kg
  • Weight
    14kg
  • Product Type
    Telescopic Ladder
  • Material
    Aluminium
  • Working Height
    4.5m
  • Colour
    Silver/Blue
  • Closed Height
    880mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome