0
1
2
3
4

3 Way Combination Ladder

Order Code: ZT1121418P

£129.99 Inc VAT (20%)


Description

The 3Way Combination ladder is ideal for tackling decorating tasks by quickly converting from a step ladder into an extension and stairwell ladder.

Specifications for 3 Way Combination Ladder
  • Material
    Aluminium
  • Colour
    Silver
  • Width
    760mm
  • Length
    2020mm
  • Item Depth
    150mm
  • Standards Met
    EN131
  • Weight Capacity
    150kg