3m Lined Maxi Pipe Carrier with Rear Opening VG200-3SL Lined (Carries Up to 56 x 15mm Pipes)

Order Code: ZT1554210S

£339.99 Inc VAT (20%)


Description

Made from anodised aluminium to AA15.
Supplied with 2 keys.
Weight: 19.1kg (without contents).
External dimensions:160mm (W) x 128mm (H) x 3170mm (L).
Internal dimensions: 135mm (W) x 95mm (H) x 3020mm (L).
Bespoke lengths available up to 6m. (Please ring for details).
Able to carry up to 56 x 15mm copper pipes weighing 50kg.
Load weight limit: 50kg.To fit pipes up to 3m in length.
Fitting time approximately 20-30 minutes.
Detailed fixing instructions are supplied.
Contains a universal T slot fixing.
Supplied with universal brackets to fit most bars that are 20-50mm high and 20-60mm wide.
Bars should not need drilling as a unique clamping system is provided.
Can be fitted to other makes of bars.

See full description
Specifications for 3m Lined Maxi Pipe Carrier with Rear Opening VG200-3SL Lined (Carries Up to 56 x 15mm Pipes)
  • Product Type
    Maxi Pipe Carrier
  • Material
    Anodised Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome