3m Lined Pipe Carrier with Twin Opening VG400-3L Lined (Carries Up to 32 x 15mm Pipes)

Order Code: ZT1554209S

£369.99 Inc VAT (20%)


Description

Made from anodised aluminium to AA15.
Supplied with 2 keys.
Weight: 9kg (without contents).
External dimensions:124mm (W) x 90mm (H) x 3190mm (L).
Internal dimensions: 108mm (W) x 69mm (H) x 3020mm (L).
Bespoke lengths available up to 6 metres - Please see VG400-BLPL.
Able to carry up to 32 x 15mm copper pipes weighing 30kg.
Load weight limit: 30kg.
To fit pipes up to 3m in length.
Fitting time approximately 20-30 minutes.
Detailed fixing instructions are supplied.
Contains a universal T-Track fixing.
Supplied with universal brackets to fit most bars that are 20-50mm high and 20-60mm wide.
Bars should not need drilling as a unique clamping system is provided.
Can be fitted to other makes of bars.

See full description
Specifications for 3m Lined Pipe Carrier with Twin Opening VG400-3L Lined (Carries Up to 32 x 15mm Pipes)
  • Weight
    9kg
  • Product Type
    Lined Pipe Carrier
  • Material
    Anodised Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome