ADVANCED SAFE-T 7070 Mobile Access Tower - Welded

Order Code: ZT2739638S

£2,999.99 Inc VAT (20%)


Description

ADVANCED SAFE-T 7070 mobile access tower, welded, platform 1.58 x 0.61 m, module 1+kit-set of stabilising arms. Supplied = flat pack. Platform width = 610 mm. Platform height = 2250 mm. Platform length = 1580 mm. Working height = 4.25 m. Standing height = 2250 mm. Tower height = 3.47 m. Weight = 81.6 kg. Material = aluminium. Max. load = 200 kg/m². Wheel fittings = swivel castor with spindle. Wheel diameter = 150 mm. Scaffolding width = 0.72 m. Conforms to = DIN EN 1004-1. Product type = standard mobile access towers. Flexible - can be expanded using additional modules. Compact - little space required for storage and transport. Practical - set up or disassembly in only 12 minutes. Height adjustable castors allow use on uneven ground. This mobile access tower scores points with an innovative set up concept. The platforms can be secured with railings from below before accessing them. This guarantees stability in every phase of set up and disassembly. All mobile access towers with a working height of 4.25 m or more are delivered with four stabilisers and mobile access towers with a working height of 7.25 m or more also come with practical, telescopic stabiliser extensions. The bayonet closure allows them to be fitted from the ground. The welded frame components are robust and improve the stability of the mobile access tower, allowing structural heights of up to 10.34 m to be attained. Height adjustable spindles on the swivel castors make the scaffold suitable for uneven surfaces e.g. outdoors. Compliant with EN 1004 - max. load of 200 kg/m² (2.0 kN/m²) group 3 scaffolding. Please observe the ballast weight guidelines for the individual tower sizes.

See full description
Specifications for ADVANCED SAFE-T 7070 Mobile Access Tower - Welded
  • Material
    Aluminium
  • Wheel Fittings
    Swivel Castor with Spindle
  • Product Type
    Standard Mobile Access Towers
  • Supplied
    Flat Pack
  • Weight
    81.6kg
  • Conforms to
    DIN EN 1004-1
  • Wheel Diameter
    150mm
  • Standing Height
    2250mm
  • Platform Length
    1580mm
  • Tower Height
    3.47m
  • Load Capacity
    200kg/m²
  • Working Height
    4.25m
  • Scaffolding Width
    0.72m
  • Platform Width
    610mm
  • Platform Height
    2250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome