Aluminium Combination Box, Maxi, Capacity 135 L, External LxWxH 900 X 500 X 370mm, Weight 6.9 Kg

Order Code: ZT2682122S

£699.99 Inc VAT (20%)


Description

Aluminium combination box, maxi, capacity 135 l, external LxWxH 900 x 500 x 370 mm, weight 6.9 kg. Supplied = assembled. Capacity = 135 l. Material = aluminium. External length = 900 mm. External width = 500 mm. External height = 370 mm. Internal length = 850 mm. Internal width = 450 mm. Internal height = 350 mm. Weight = 9.5 kg. Material properties = dust and splash water protected. Colour = aluminium silver. Max. load = 60 kg. Handle type = 2 folding handles. Lockable, dust and splash water protected. Inherently stable and impact resistant with rim, lid and base profiles. Very sturdy. Not suitable for roller conveyors. Aluminium - Attractive and easy care - Corrosion resistant - Light and durable - Heat and cold resistant - Not sensitive to moisture - Odourless, hygienic - 100 % recyclable All specified max. loads apply with uniform load distribution.

See full description
Specifications for Aluminium Combination Box, Maxi, Capacity 135 L, External LxWxH 900 X 500 X 370mm, Weight 6.9 Kg
  • Material
    Aluminium
  • Colour
    Aluminium Silver
  • Capacity
    135L
  • Supplied
    Assembled
  • Material Properties
    Dust and Splash Water Protected
  • Weight
    9.5kg
  • External Height
    370mm
  • External Length
    900mm
  • External Width
    500mm
  • Internal Length
    850mm
  • Internal Height
    350mm
  • Internal Width
    450mm
  • Load Capacity
    60kg
  • Handle Type
    2 Folding Handles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome