Aluminium Combination Box, Midi, Capacity 81 L, External LxWxH 800 X 400 X 330mm, Weight 5.5 Kg

Order Code: ZT2684273S

£449.99 Inc VAT (20%)


Description

Aluminium combination box, midi, capacity 81 l, external LxWxH 800 x 400 x 330 mm, weight 5.5 kg. Supplied = assembled. Capacity = 81 l. Material = aluminium. External length = 800 mm. External width = 400 mm. External height = 330 mm. Internal length = 750 mm. Internal width = 350 mm. Internal height = 310 mm. Weight = 5.5 kg. Material properties = dust and splash water protected. Colour = aluminium silver. Max. load = 50 kg. Handle type = 2 folding handles. Lockable, dust and splash water protected. Inherently stable and impact resistant with rim, lid and base profiles. Very sturdy. Not suitable for roller conveyors. Aluminium - Attractive and easy care - Corrosion resistant - Light and durable - Heat and cold resistant - Not sensitive to moisture - Odourless, hygienic - 100 % recyclable All specified max. loads apply with uniform load distribution.

See full description
Specifications for Aluminium Combination Box, Midi, Capacity 81 L, External LxWxH 800 X 400 X 330mm, Weight 5.5 Kg
  • Material
    Aluminium
  • Colour
    Aluminium Silver
  • Capacity
    81L
  • Material Properties
    Dust and Splash Water Protected
  • Supplied
    Assembled
  • Weight
    5.5kg
  • Internal Width
    350mm
  • External Length
    800mm
  • External Width
    400mm
  • Internal Height
    310mm
  • External Height
    330mm
  • Internal Length
    750mm
  • Handle Type
    2 Folding Handles
  • Load Capacity
    50kg