Aluminium Combination Box, Mini, Capacity 42 L, External LxWxH 600x400x240mm, Weight 4 Kg

Order Code: ZT2686492S

£299.99 Inc VAT (20%)


Description

Aluminium combination box, mini, capacity 42 l, external LxWxH 600x400x240 mm, weight 4 kg. Supplied = assembled. Capacity = 42 l. Material = aluminium. External length = 600 mm. External width = 400 mm. External height = 240 mm. Internal length = 550 mm. Internal width = 350 mm. Internal height = 220 mm. Weight = 4 kg. Material properties = dust and splash water protected. Colour = aluminium silver. Max. load = 25 kg. Handle type = plastic handle. Lockable, dust and splash water protected. Inherently stable and impact resistant with rim, lid and base profiles. Very sturdy. Not suitable for roller conveyors. Aluminium - Attractive and easy care - Corrosion resistant - Light and durable - Heat and cold resistant - Not sensitive to moisture - Odourless, hygienic - 100 % recyclable All specified max. loads apply with uniform load distribution.

See full description
Specifications for Aluminium Combination Box, Mini, Capacity 42 L, External LxWxH 600x400x240mm, Weight 4 Kg
  • Material
    Aluminium
  • Colour
    Aluminium Silver
  • Material Properties
    Dust and Splash Water Protected
  • Supplied
    Assembled
  • Capacity
    42L
  • Weight
    4kg
  • External Length
    600mm
  • External Height
    240mm
  • Internal Width
    350mm
  • Internal Height
    220mm
  • Internal Length
    550mm
  • External Width
    400mm
  • Load Capacity
    25kg
  • Handle Type
    Plastic Handle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome