Aluminium Folding Platform Ladder 4-Way EN 131

Order Code: ZT1222506P

£209.99 Inc VAT (20%)


Description

EN 131 Certified 4-way, 4-section, aluminium ladder with mechanically swaged joints. Six robust auto-latching locking hinges allow for multi-positioning. Can be used as a platform, straight ladder, step ladder or offset ladder. Extra safety provided by twelve reinforced rungs and stabiliser feet. Fitted with extendable legs providing increased climbing height. Supplied with metal platform to use in platform/scaffold position.

See full description
Specifications for Aluminium Folding Platform Ladder 4-Way EN 131
  • MFR Part No.
    AFPL1
  • Width
    610mm
  • Weight
    12.4kg
  • Platform Height
    865mm
  • Folded Depth
    250mm
  • Number of Treads
    12
  • Folded Height
    1000mm
  • Maximum Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome