Aluminium Multi-Purpose Ladder EN 131 Adjustable Height

Aluminium Multi-Purpose Ladder EN 131 Adjustable Height

Order Code: ZT1222507P

£279.99 Inc VAT (20%)


Description

EN 131 Certified 4-way, 4-section, aluminium ladder with mechanically swaged joints. Six robust auto-latching locking hinges allow for multi-positioning. Can be used as a platform, straight ladder, step ladder or offset ladder. Extra safety provided by twelve reinforced rungs and stabiliser feet. Fitted with extendable legs providing increased climbing height. Supplied with metal platform to use in platform/scaffold position.

Specifications for Aluminium Multi-Purpose Ladder EN 131 Adjustable Height
  • MFR Part No.
    AFPL2
  • Width
    730mm
  • Weight
    14.5kg
  • Platform Height
    650/910mm
  • Folded Depth
    340mm
  • Folded Height
    910mm
  • Number of Treads
    12
  • Maximum Capacity
    150kg
  • Height
    650/910mm