Blue Seal Ladder 6 Tread Aluminium 311496

Order Code: ZT1550411S

£249.99 Inc VAT (20%)


Description

This professional 6 tread ladder conforms to British Standard EN131 for stepladder safety, with an extra large platform at 1250mm high and an integrated work tray for efficient access to tools. Twin safety handrails ensure safe ascent and descent. The sturdy aluminium frame can be folded for easy storage and transport.
6 tread stepladder (1250mm high platform)
Handy work tray for access to tools at top of treads
Extra large platform: 50% bigger than standard
Twin safety handrails with high support rail
Conforms to British Standard EN131 for stepladder safety
Maximum weight: 150kg
Closed height: 2100mm
Please note: group image shown, 6-tread stepladder supplied

See full description
Specifications for Blue Seal Ladder 6 Tread Aluminium 311496
  • Weight
    9kg
  • MFR Part No.
    SBY06389
  • Overall Depth
    19mm
  • Closed Height
    2100mm
  • Material
    Aluminium
  • Colour
    Blue
  • Product Type
    Ladder
  • Platform Height
    1250mm