0
1
2
3

D-Rung Combination Ladder 3-Part 3 x 8 Rungs ZAR44838

Order Code: ZT1297274P

£299.99 Inc VAT (20%)
£309.993% off


Description

The Zarges D-Rung Combination Ladder can be used as a triple or double extension ladder and an & lsquoA&rsquo frame ladder. Lockable ladder sections prevent collapsing during use. For added safety the ladders are fitted with anti-splay perlon straps. Comfortable D-shaped rungs and a stabiliser bar provide added stability. All sizes conform to EN131 professional standards, with a 150kg rating and a 10 year guarantee. This Zarges D-Rung Combination Ladder has the following specification Number of Rungs 3 x 8 Ladder Length 3-Part Single Ladder 5.25m 2-Part Single Ladder 3.85m Closed Length 2.42m Horizontal Stabiliser Bar 0.9m Stile Depth 68mm Weight 16.3kg Delivered Direct to Business, Site or Home please note a carriage surcharge may apply dependent upon the delivery address, contact us for further details.

See full description
Specifications for D-Rung Combination Ladder 3-Part 3 x 8 Rungs ZAR44838
  • Size Extended
    5.25m
  • Weight
    16.3kg
  • Closed Length
    2.42m
  • Stile Depth
    68mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome