Fixing Screw, Hinge For Multipurpose Ladder/folding Aluminium Ladder, 4 X 3 Rungs

Order Code: ZT2677965S

£5.59each Inc VAT (20%)
£11.18 minimum order value
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.374%
10 - 19£5.148%
20 - 49£4.9212%
50 +£4.7016%

Minimum order quantity: 2.

Description

Fixing screw, hinge for multipurpose ladder/folding aluminium ladder, 2+ items, 4 x 3 rungs. Supplied = assembled. Category = ladders and scaffolding. Product type = mounting materials. Material = metal. Length = 68 mm. Diameter = 5 mm.

Specifications for Fixing Screw, Hinge For Multipurpose Ladder/folding Aluminium Ladder, 4 X 3 Rungs
  • Material
    Metal
  • Product Type
    Mounting Materials
  • Length
    68mm
  • Diameter
    5mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome