Heavy Duty Lean To Ladder, 60mm Aluminium Rungs, 12 Rungs

Order Code: ZT2741836S

£629.99 Inc VAT (20%)


Description

Heavy duty lean to ladder, 60 mm aluminium rungs, 12 rungs. Supplied = pre-assembled, final assembly by customer. Product type = lean-to rung ladders. Number of rungs = 12 pcs. Access type = single sided. Length = 3500 mm. Weight = 10.5 kg. Width = 380 mm. Working height = 4250 mm. Frame material = aluminium. Cross beam width = 790 mm. Rung height = 73 mm. Max. load = 250 kg. Rungs material = aluminium. Rung depth = 60 mm. Max. load capacity 250 kg. Black, hardwearing anodised rails. Ladder profile at the top for a secure hold. 60 mm deep aluminium wide rungs with non-slip ribbed surface. Ladder profile at the top for a secure hold. Very rigid, high quality, beaded rail/rung connection. Rungs and rails made of extruded aluminium profiles. Replaceable plastic feet for a slip resistant footing. Outer width 380 mm. Complies with standard EN 131.

See full description
Specifications for Heavy Duty Lean To Ladder, 60mm Aluminium Rungs, 12 Rungs
  • Number of Rungs
    12
  • Rung Material
    Aluminium
  • Product Type
    Lean-To Rung Ladders
  • Width
    380mm
  • Length
    3500mm
  • Weight
    10.5kg
  • Cross Beam Width
    790mm
  • Load Capacity
    250kg
  • Rung Height
    73mm
  • Rung Depth
    60mm
  • Frame Material
    Aluminium
  • Working Height
    4250mm
  • Access Type
    Single Sided