Hook-in Step, Folding, LxW 250 X 260mm

Order Code: ZT2745195S

£99.99 Inc VAT (20%)


Description

Hook-in step, folding, LxW 250 x 260 mm. Supplied = assembled. Length = 250 mm. Width = 260 mm. Product type = accessories for ladders. Secure footing on the ladder due to a step surface installed above the centre of the rung. The fold-up step ensures safe ladder ascent is guaranteed. Hook-in step for rung dimensions 30 x 30 mm. For ladders with an internal width of at least 290 mm. For rung spacing 280 mm. Step width 300 mm. Step depth 255 mm. Permissible load 150 kg (1.5 kN)

See full description
Specifications for Hook-in Step, Folding, LxW 250 X 260mm
  • Product Type
    Accessories for Ladders
  • Supplied
    Assembled
  • Width
    260mm
  • Length
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome