Hook-in Step, For Rung Ladders, LxW 255 X 300mm

Order Code: ZT2745243S

£89.99 Inc VAT (20%)


Description

Hook-in step, for rung ladders, LxW 255 x 300 mm. Supplied = assembled. Length = 255 mm. Width = 300 mm. Product type = accessories for ladders. Hook-in step for rung dimensions 30 x 30 mm. For ladders with an internal width of at least 290 mm. For rung spacing 280 mm. Step width 300 mm. Step depth 255 mm. Permissible load 150 kg (1.5 kN)

Specifications for Hook-in Step, For Rung Ladders, LxW 255 X 300mm
  • Product Type
    Accessories for Ladders
  • Length
    255mm
  • Width
    300mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome