Ladder Foot, For A Ladder, 68 X 25mm

Order Code: ZT2736470S

£32.99each Inc VAT (20%)
£131.96 minimum order value

Minimum order quantity: 4.

Description

Ladder foot, for a ladder, 4+ items, 68 x 25 mm. Supplied = assembled. Category = ladders and scaffolding. Product type = shoes. Material = plastic. Colour = black. Width = 25 mm. Length = 68 mm.

Specifications for Ladder Foot, For A Ladder, 68 X 25mm
  • Material
    Plastic
  • Product Type
    Shoes
  • Colour
    Black
  • Width
    25mm
  • Length
    68mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome