Lean To Ladder With Rungs, Width 350mm, 14 Rungs Incl. Beams

Lean To Ladder With Rungs, Width 350mm, 14 Rungs Incl. Beams

Order Code: ZT2744981S

3980mm
£349.99 Inc VAT (20%)


Description

Lean to ladder with rungs, width 350 mm, 14 rungs incl. beams. Supplied = partially assembled. Product type = lean-to rung ladders. Number of rungs = 14 pcs. Access type = single sided. Length = 3980 mm. Weight = 6.7 kg. Width = 350 mm. Working height = 4900 mm. Frame material = aluminium. Cross beam width = 742 mm. Max. load = 150 kg. Standing height = 2900 mm. Rail width = 60 mm. Rungs material = aluminium. Rung depth = 30 mm. Durable rails made of high quality extruded profile. Comfortable, wide rungs with a 30 mm rung depth. With a robust cross beam for 12 rungs or more. Width incl. cross beam: - Ladder with 12 or 14 rungs - 742 mm cross beam width - Ladder with 16 rungs - 798 mm cross beam width

See full description