Loft Line Mini Telescopic Ladder 9 Tread

Order Code: ZT3376816S

£429.99 Inc VAT (20%)


Description

Telesteps Loft Line Telescopic Ladder with a triangular tube design, increases strength and makes the ladder more resistant to twisting. Designed with a flexible height adjustment to obtain a safe leaning angle. Angled rubber feet ensure you always have maximum surface contact. Wide and level rungs minimise slipping. These rungs also feature grooved channels to disperse dirt, making the rungs safer.

A break system creates smooth and controlled opening. The red safety tabs make it easy to ensure every rung is locked before you use the ladder. When you are done its easy to fold away, equipped with Autostep®. Just push the two buttons on the bottom rung and the ladder will easily unlock itself while you push and hook it on.

Loft Line is a standalone product, assembled in your existing framework.

EN & SP (RISE) certified.

This Telesteps Loft Line Mini Telescopic Ladder has the following specificiations:

No. of Treads: 9.
Tread Width: 40mm.
H: 2250-2450mm
W: 520mm.
L: 600mm.
Weight: 15.3kg.

H = Floor to bottom of ladder support.
W/L = Minimum inside measurement (hatch) .

Technical Specs
No. of Treads: 9.
Tread Width: 40mm.
H: 2250-2450mm
W: 520mm.
L: 600mm.
Weight: 15.3kg.

See full description
Specifications for Loft Line Mini Telescopic Ladder 9 Tread
  • Size Extended
    0.6m
  • Number of Rungs
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome