Mini 2-Step Ladder Metal 460mm L2

Order Code: ZT1541643S

£53.99 Inc VAT (20%)


Description

Ideal for use in stockrooms and mailrooms, this mini step ladder made from metal, features two steps for variable reach. With an upper platform measuring 200 x 340mm, allowing plenty of foot room; and a height of 460mm, it is lightweight and easy to manoeuvre.
Lightweight step ladder ideal for stockrooms and mailrooms
Made from metal
Number of steps: Two
Height: 460mm
Upper platform dimensions: 200 x 340mm

See full description
Specifications for Mini 2-Step Ladder Metal 460mm L2
  • Weight
    2.752kg
  • MFR Part No.
    2W05001
  • Overall Depth
    545mm
  • Height
    460mm
  • Product Type
    2-Step Ladder
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome