0
1
2
3

Multi-Purpose Ladder with Platform 3.6m 12-Tread

Order Code: ZT3929093S

£169.99 Inc VAT (20%)


Description

Lightweight, strong, anodised aluminium construction with 12 treads and secure click-and-lock hinges. Multi-function ladder turns into step ladder, extension ladder, stair ladder or work platform. Includes 2 durable non-slip steel planks. Full length 3.6m. Scaffold height 980mm. 150kg capacity. Weight 12kg + 4kg platform planks. Certified to EN131.

See full description
Specifications for Multi-Purpose Ladder with Platform 3.6m 12-Tread
  • Length
    3.6m
  • Capacity
    150kg
  • Weight
    12kg
  • Material
    Anodised Aluminium
  • Product Type
    Multi-Purpose Ladder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome