Multi-purpose Step Ladder, Platform Height 500mm, 2 Steps

Order Code: ZT2723753S

£549.99 Inc VAT (20%)


Description

Multi-purpose step ladder, platform height 500 mm, 2 steps. Supplied = assembled. Product type = industrial folding steps. Step depth = 244 mm. Step width = 366 mm. Feature = folding. Depth folded = 80 mm. Access = single sided. Steps incl. platform = 2 pcs. Platform height = 500 mm. Frame material = aluminium. Material of treads = aluminium. Overall height = 1040 mm. Overall depth = 720 mm. Overall width = 705 mm. Weight = 10 kg. Working height = 2500 mm. For industry and trade. Can be used as a step or workbench. Large steps. Can be used upright or lying on side. Easy to transport with handle in the step. Robust aluminium construction. Folding handle. Non-slip rubber ladder feet. Height of handle 440 mm.

See full description
Specifications for Multi-purpose Step Ladder, Platform Height 500mm, 2 Steps
  • Step Depth
    244mm
  • Overall Depth
    720mm
  • Overall Width
    705mm
  • Product Type
    Industrial Folding Steps
  • Supplied
    Assembled
  • Weight
    10kg
  • Overall Height
    1040mm
  • Frame Material
    Aluminium
  • Depth Folded
    80mm
  • Step Width
    366mm
  • Working Height
    2500mm
  • Features
    Folding
  • Platform Height
    500mm
  • Access
    Single Sided
  • Tread Material
    Aluminium