Nlite Connect AN30G Aluminium Extension Pole 3m Each

Order Code: ZT2427949S

£119.99 Inc VAT (20%)

Currently unavailable

Description

Unger nLite Aluminium Master Pole is an excellent rigidity thanks to modern construction technology.
-Telescopic Master Pole. Excellent rigidity thanks to modern construction technology. Incl. Thread Adapter and Endcap. Ultimate material strength: 30 GPa -Yellow visual warning area to avoid unintentional separation.
Flexibility
The innovative nLite Connect range utilises both telescopic and modular concepts, so you can add on or remove
-Extension Poles for comfortable cleaning at any height. -The Diameter of the nLite Connect pole you are holding will never exceed 35 mm, irrespective of the number of Extension Poles. -The maximum number of Extension Poles that can be added to a Master Pole depends on the pole material – see guide on the left for details. -Choose from 6 high quality materials, selected by UNGER experts to provide the perfect balance between weight and rigidity at any height.

See full description
Specifications for Nlite Connect AN30G Aluminium Extension Pole 3m Each
  • Material
    Aluminium
  • Product Type
    Waterfed Pole Systems
  • Colour
    Grey
  • Size
    3m / 11ft

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome