Professional 3 in 1 Multi-Purpose Ladder Material Aluminium Treads 6+4

Order Code: ZT3492409S

£319.99 Inc VAT (20%)


Description

1 handed adjustment system for quick change to leaning ladder, step ladder or extension ladder.Top section specifically designed to securely lean against wall corners, studs, poles and flat wall surfaces.Safety grip wall bumper provides firm grip for pole or corner leaning.Integral tool tray.Compact rear section fits between standard framing studs.Width: 640mm front section with 350mm back section.Open height: 2900 fully extended, 1800mm stepladder.Capacity:150kg.Certified to EN131 professional & non professional.10 year guarantee.Available in fibreglass or aluminium. Fibreglass option is non conductive.

See full description
Specifications for Professional 3 in 1 Multi-Purpose Ladder Material Aluminium Treads 6+4
  • Product Type
    Multi-Purpose Ladder
  • Material
    Fibreglass
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome