Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Multi-Purpose Ladders
Radiator D Series Electric Wi-Fi 1430W 1160 x 585 x 97mm White 13
By Rointe
Order Code:
ZT5051538S
£839.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
839.99
https://www.zoro.co.uk/shop/storage-and-handling/multi-purpose-ladders/radiator-d-series-electric-wi-fi-1430w-1160-x-585-x-97mm-white-13/p/ZT5051538S
Add to quotation
View all Multi-Purpose Ladders
Description
Rointe RADIATOR D SERIES ELECTRIC WI-FI 1430W 1160X585X97MM WHI 13 D Series Premium Wi-Fi DIW1430RAD
Specifications
Specifications for Radiator D Series Electric Wi-Fi 1430W 1160 x 585 x 97mm White 13
Depth
97mm
Colour
White
Height
585mm
Width
1160mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome