Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Multi-Purpose Ladders
Radiator D Series Electric Wi-Fi 330W 350 x 585 x 97mm White 3
By Rointe
Order Code:
ZT5051582S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/storage-and-handling/multi-purpose-ladders/radiator-d-series-electric-wi-fi-330w-350-x-585-x-97mm-white-3/p/ZT5051582S
Add to quotation
View all Multi-Purpose Ladders
Description
Rointe RADIATOR D SERIES ELECTRIC WI-FI 330W 350X585X97MM WHITE 3 D Series Premium Wi-Fi DIW0330RAD
Specifications
Specifications for Radiator D Series Electric Wi-Fi 330W 350 x 585 x 97mm White 3
Height
585mm
Depth
97mm
Width
350mm
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome