Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Multi-Purpose Ladders
Radiator D Series Electric Wi-Fi 990W 835 x 585 x 97mm White 9
By Rointe
Order Code:
ZT5051586S
£699.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
699.99
https://www.zoro.co.uk/shop/storage-and-handling/multi-purpose-ladders/radiator-d-series-electric-wi-fi-990w-835-x-585-x-97mm-white-9/p/ZT5051586S
Add to quotation
View all Multi-Purpose Ladders
Description
Rointe RADIATOR D SERIES ELECTRIC WI-FI 990W 835X585X97MM WHITE 9 D Series Premium Wi-Fi DIW0990RAD
Specifications
Specifications for Radiator D Series Electric Wi-Fi 990W 835 x 585 x 97mm White 9
Depth
97mm
Width
835mm
Height
585mm
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome