Rescue Line Firefighters Telescopic Ladder 4.1m

Order Code: ZT3376793S

£759.99 Inc VAT (20%)


Description

The Telesteps Rescue Line Telescopic Ladder is the first telescopic ladder in the world where 3 people can use the ladder at the same time. It is the 2nd generation with the revolutionary triangular tube design, which makes the ladder stronger and more torsional rigid than ever before.

Because of its compact nature, it’s especially useful in narrow spaces, staircases, in elevator rooms, etc. It also fits in any vehicle, being accessible whenever you need it. To save time while extending the ladder in pressured situations, Rescue Line has built-in height indicators, letting you choose the right height for every specific situation.

The Rescue Line is certified according to the European standard EN 1147, specifically created for fire and rescue workers. This standard is known as one of the strictest certifications to obtain for a telescopic ladder, means amongst other advantages, it can handle loads up to 500kg or 3 people at the same time.

This Telesteps Rescue Line Firefighters Telescopic Ladder has the following specifications:

No. of Treads: 13.
Tread Width: 50mm.
Working Height: 5.0m.
Extended Length: 4.1m.
Closed Length: 1.17m.
Width: 0.47m.
Weight: 19.2kg.

Technical Specs
No. of Treads: 13.
Tread Width: 50mm.
Working Height: 5.0m.
Extended Length: 4.1m.
Closed Length: 1.17m.
Width: 0.47m.
Weight: 19.2kg.

See full description
Specifications for Rescue Line Firefighters Telescopic Ladder 4.1m
  • Size Extended
    4.1m
  • Weight
    19.2kg
  • Number of Rungs
    13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome