Rescue Line Military Telescopic Ladder 3.5m

Order Code: ZT5150827S

£699.99 Inc VAT (20%)


Description

This Telesteps Rescue Line Firefighters Telescopic Ladder has the following specifications:No. of Treads: 11.Tread Width: 50mm.Working Height: 4.3m.Extended Length: 3.5m.Closed Length: 1.12m.Width: 0.47m.Weight: 15kg.

Specifications for Rescue Line Military Telescopic Ladder 3.5m
  • Number of Rungs
    11
  • Size Extended
    3.5m
  • Weight
    15kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome