Security Cable, Stainless Steel, Length 1.2 M

Order Code: ZT2730543S

£199.99 Inc VAT (20%)


Description

Security cable, made of stainless steel, length 1.2 m. Supplied = assembled. Material = stainless steel. Length = 1200 mm. Product type = accessories. Additional safety provided by steel cable. Prevent the locked case from being carried away. Fast securing on construction sites or in vehicles. Plastic coated stainless steel cable. One end of the cable features a loop.

Specifications for Security Cable, Stainless Steel, Length 1.2 M
  • Product Type
    Accessories
  • Material
    Stainless Steel
  • Supplied
    Assembled
  • Length
    1200mm