Skymaster GRP

Order Code: ZT1119341S

£1,539.99 Inc VAT (20%)


Description

The Skymaster is strong, sturdy and safely insulated thanks to glass reinforced polyester (GRP) stiles, making it ideal for working with electrical equipment or near electrical hazards.

High level of protection provided for working on electrical installations thanks to insulated stiles made from glass-fire-reinforced plastic.
Aluminium rungs (30 x 30 mm).
One rigid locking bar.
High-strength Perlon straps with sewn-in fixing tab to prevent splaying.
Optimum wrap-around stile guide that encompasses the whole rung.
Locks safely by means of rung hooks and locking tab.
Replaceable 2-component plastic end caps ensure positioning without risk of slipping and at the same time provide firm seating in the stile.
Complies with EN 131 Professional.

Connection between stiles and rungs/stiles: Flanged
Tread depth: 30 mm
Working height as 3-part single ladder: 6.55 m
Length as 2-part single ladder and as stepladder with push-on section: 4.1 m
Ladder length as 3-part single ladder: 5.8 m
Overall length, retracted: 2.45 m
Load: max. 150 kg
Material: Aluminium / plastic
Number of ladder sections: 3
Number of rungs: 8
Number of rungs: 3 × 8
Vertical distance between each rung/tread: 265 mm
Product type: GRP composite multipurpose ladder, 3 sections
Type of rungs/treads: Serrated
Weight: 27.5 kg
Wide crosspiece: 1 m
Stile depth: 73 mm

See full description
Specifications for Skymaster GRP
  • Standards Met
    EN 131 Professional
  • Number of Rungs
    8
  • Tread Depth
    30mm
  • Material
    Aluminium / plastic
  • Stile Depth
    73mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome