Soft Close Telescopic Ladder 2.9m

Order Code: ZT2599941S

£219.99 Inc VAT (20%)


Description

The Zarges Soft Close Telescopic Ladder offers rung-by-rung height adjustment. Treads lock automatically during extension. Soft close retraction system safely lowers the ladder when retracting. It has a closed length of just 0.77m, meaning it can easily fit into a boot or cupboard. Has a 2 year warranty. Conforms to EN131-6 with a 150kg rating.

See full description
Specifications for Soft Close Telescopic Ladder 2.9m
  • Size Extended
    2.9m
  • Weight
    8.9kg
  • Number of Rungs
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome