0
1
2
3
4

SR10102 TaskLadder Soft Close Telescopic Ladder with Folding Feet 3.2m

Order Code: ZT3483786S

£113.99 Inc VAT (20%)


Description

The BuildCraft SR10102 TaskLadder has extra-length stabiliser feet to minimise the risk of falling
This innovative 3.2m Telescopic TaskLadder has a patented soft close mechanism for added safety. It also has patented folding stabiliser feet for extra stability and compact storage. This ladder will come in extremely useful around the house, and will help you feel secure as you tackle any task from changing a lightbulb to decorating or DIY jobs. If you only want to open part of the ladder, ensure the rungs not extended are at the top. Extend the ladder from bottom to top, step by step, up to the desired height. Read instructions fully before operation.

Features:​
Double Security: Unique folding stabilizer bars with rubber anti-slip feet improve the safety and stability of the ladder. The folding rubber stand-offs grip the wall adding further stability and helping to reduce the risk of accidents. Both the stabilizer bar and stand-offs fold back into their original position for compact storage.
Soft Close: No more pinched fingers. The patented soft close mechanism ensures that each section closes slowly and safely. Smart locking pins hold each section in place, simply slide the release buttons and let the ladder do the rest
Designed for Durability: With its strong and durable aluminium construction, this ladder boasts a 150kg weight capacity and meets the European Safety Standard EN131-6
Portable and Easy to Store: With its folding stabilizer bars and wall stand-offs, this telescopic ladder offers storage like no other. Collapsing to just 90cm, it can be easily transported in car boots of all sizes and stored away in compact areas. Its Lightweight Aluminium body has a built-in hand grip and securing strap, allowing the ladder to be moved with ease.
Versatile and Convenient: This Multipurpose Telescopic Extendable Ladder 3.2m is perfect for all of your indoor and outdoor jobs, such as replacing light bulbs, cleaning windows and gutters, loft or roof works, painting & decorating, garden work and much more
Specification:​
Ladder closed: (l x w) : 89cm x 51cm x 9cm (35” x 20.1” x 3.5")
Fully extended length: 3.2m/10.5ft
Step distance: 30cm/12 inches
Maximum weight capacity: 150kg/330lb
Safety standard: EN-131-6
Weight: 12.6kg

See full description
Specifications for SR10102 TaskLadder Soft Close Telescopic Ladder with Folding Feet 3.2m
  • Weight Capacity
    150kg
  • Material
    Aluminium
  • Length
    3.2m
  • Product Type
    Telescopic Ladder
  • Weight
    12.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome