Stingray Easy-click-pole Long 4ft 1.24m Each

Order Code: ZT2427646S

£69.99 Inc VAT (20%)


Description

Stingray Easy-Click-Pole extends the Stingray unit by 1.24 m with new Easy-Click-Pole technology ? simply add on and click in place to reach heights of up to 4 m (13 ft)!


Triangular shape for enhanced grip


Light, rigid aluminium


Easy-Click mechanism and spray activation button


Stingray Easy-Click-Pole Long (SREXL)


Length: 1.24m (4ft)


Weight: 440g

See full description
Specifications for Stingray Easy-click-pole Long 4ft 1.24m Each
  • Material
    Plastic/Metal
  • Product Type
    Window Cleaning Kits
  • Colour
    Black
  • Size
    1.24m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome