Telescopic Folding Ladder, Stepladder, Lean-to Ladder And Stair Ladder In One, 4 X 6 Rungs

Order Code: ZT2730669S

£1,119.99 Inc VAT (20%)


Description

Telescopic folding ladder, stepladder, lean-to ladder and stair ladder in one, 4 x 6 rungs. Supplied = assembled. Product type = telescopic hinged ladders. Access type = rungs. Number of rungs = 4x6 pcs. Frame material = aluminium. Rungs material = aluminium. Length as a lean-to ladder = 6400 mm. Feature = folding. Width folded = 700 mm. Depth folded = 210 mm. Height folded = 1860 mm. Number of rungs as a lean-to ladder = 12 - 22 pcs. Number of rungs as a step ladder = 6 - 11 pcs. One ladder - many options. Particularly easy and safe handling. Very robust due to 8-fold special riveting. Compact size for transport. Stainless steel locking pins. Removable inner ladder. This high quality, sturdy aluminium telescopic ladder provides maximum stability and safety for all work done at heights. It is suitable for flexible use as a step ladder, lean to ladder, extension ladder and stair ladder. It saves space in transport and storage, and the ladder can be extended to almost four times its length when in use. Convenient rung-by-rung extension. The foot extension element must be included with your order as an optional accessory for the models with 4 x 4 rungs or more to ensure use that is compliant with EN 131.

See full description
Specifications for Telescopic Folding Ladder, Stepladder, Lean-to Ladder And Stair Ladder In One, 4 X 6 Rungs
  • Number of Rungs
    4x6
  • Rung Material
    Aluminium
  • Product Type
    Telescopic Hinged Ladders
  • Supplied
    Assembled
  • Folded Width
    700mm
  • Frame Material
    Aluminium
  • Height Folded
    1860mm
  • Depth Folded
    210mm
  • Length As A Lean-to Ladder
    6400mm
  • Access Type
    Rungs
  • Features
    Folding