0
1
2
3

Telescopic Ladder 2.6m 9-Tread

Order Code: ZT3929082S

£119.99 Inc VAT (20%)


Description

Durable 9-rung telescopic aluminium ladder with curved, non-slip feet. Versatile, lightweight, compact and easy to store. Extends rung-by-rung to the required height. Safety locking mechanism. Ideal for use around the home and garage where conventional ladders are too bulky. Dimensions H x W x D (closed) : 855 x 470 x 80mm. Dimensions H x W x D (open) : 2600 x 470 x 80mm. Rung spacing 270mm. Maximum extension 2.6m (8' 5") 150kg capacity. Weight 6.8kg. Certified to EN131-6.

See full description
Specifications for Telescopic Ladder 2.6m 9-Tread
  • Number of Rungs
    9
  • Product Type
    Telescopic Ladder
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome