Telescopic Ladder

Telescopic Ladder

Order Code: ZT2165244SCopy

£349.99 Inc VAT (20%)


Description

Certified to EN 131 Standard • To open the unit lift from any step dependent on the height you are trying to achieve. The step can be adjusted all in one go or step by step to suit your requirements • Folds quickly & easily for compact storage • Controlled retraction to guard against trapped fingers • One time release locking mechanism • Manufactured in strong aluminium • For safe use, do not stand on or above the red rung • Folds quickly & easily for compact storage. Simply push the buttons to close. The unit has a flange in the legs which restricts air flow and therefore gives controlled retraction to compact the unit smoothly from 3810mm extended height to 910mm closed height • Extended Height mm: 3810 • Closed Height mm: 910

See full description
Specifications for Telescopic Ladder
  • Product Type
    Telescopic Ladder
  • Extended Height
    3810mm
  • Closed Height
    910mm
  • Material
    Aluminium