Telescopic Mobile Safety Steps, Aluminium, 5 Rungs Without Stabilisers

Order Code: ZT2741629S

£2,499.99 Inc VAT (20%)


Description

Telescopic mobile safety steps, made of aluminium, 5 rungs without stabilisers. Supplied = pre-assembled, final assembly by customer. Frame material = aluminium. Frame colour = aluminium silver. Platform width = 440 mm. Platform depth = 665 mm. Access = single sided. Access type = rungs. Platform height = 1340 mm. Overall height = 2370 mm. Overall depth = 1550 mm. Rungs material = aluminium. Rungs incl. platform = 5. Rung depth = 30 mm. Overall width = 1000 mm. Product type = mobile safety steps. Wheel diameter = 125 mm. Weight = 28 kg. Height folded = 400 mm. Width folded = 1020 mm. Length folded = 2160 mm. Flexible - with height adjustable platform. Comfortable standing - due to the large platform. Safe working - due to all-round railing. Folding - making it easy to transport and store. These telescopic mobile safety steps from ZARGES provide a large base area of 665 mm x 440 mm and are made of plywood plate with seven-fold bonding. Railing and knee rail guarantee maximum working safety and a comfortable footing. Easy height adjustment using the extension ladder principle, allowing different heights to be reached with just one platform ladder. Two swivel castors make the ladder easy to move, even when set up. Handrails and railings with compact dimensions, ensuring they are easy to transport and store. High strength rail and rung connections due to ZARGES quality beading. Replaceable plastic feet ensure a slip resistant footing. Can be used with stairs. With stabilisers when there are 7 or more rungs. 4 ballast weights with 10 kg each are required for use outdoors. Manufactured in compliance with EN 131-7. Electrically conductive model, version with integrated safety gates and ballast weights for use outdoors are available upon request.

See full description
Specifications for Telescopic Mobile Safety Steps, Aluminium, 5 Rungs Without Stabilisers
  • Rung Material
    Aluminium
  • Overall Width
    1000mm
  • Overall Depth
    1550mm
  • Product Type
    Mobile Safety Steps
  • Frame Colour
    Aluminium Silver
  • Weight
    28kg
  • Overall Height
    2370mm
  • Wheel Diameter
    125mm
  • Platform Width
    440mm
  • Platform Depth
    665mm
  • Height Folded
    400mm
  • Access Type
    Rungs
  • Platform Height
    1340mm
  • Access
    Single Sided
  • Frame Material
    Aluminium
  • Folded Width
    1020mm
  • Rung Depth
    30mm
  • Length Folded
    2160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome