Telescopic Working Platform, Platform 1365 X 410mm, Height Adjustable Up To 880mm

Order Code: ZT2719116S

£799.99 Inc VAT (20%)


Description

Telescopic working platform, platform 1365 x 410 mm, height adjustable up to 880 mm. Supplied = assembled. Platform length = 1365 mm. Platform width = 410 mm. Weight = 17.1 kg. Max. load = 150 kg. Product type = step-up work platforms. Lock flexibly into position at three heights. Stability due to a ribbed platform. Compact dimensions make it easy to transport. Platform heights 500, 680 and 880 mm. Platform size 1365 x 410 mm, folded 730 x 830 x 280 mm. Step depth 90 mm. Number of steps: 3.

See full description
Specifications for Telescopic Working Platform, Platform 1365 X 410mm, Height Adjustable Up To 880mm
  • Product Type
    Step-Up Work Platforms
  • Supplied
    Assembled
  • Weight
    17.1kg
  • Load Capacity
    150kg
  • Platform Length
    1365mm
  • Platform Width
    410mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome