Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Multi-Purpose Ladders
Towel Rail Tdtr Electric Ladder 175W White IP x 5
By Dimplex
Order Code:
ZT5019303S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/storage-and-handling/multi-purpose-ladders/towel-rail-tdtr-electric-ladder-175w-white-ip-x-5/p/ZT5019303S
Add to quotation
View all Multi-Purpose Ladders
Description
Dimplex TOWEL RAIL TDTR ELECTRIC LADDER 175W WHITE IPX5 Towel Rails TDTR175W
Specifications
Specifications for Towel Rail Tdtr Electric Ladder 175W White IP x 5
Material
Steel
Width
453mm
Height
610mm
Colour
White
Depth
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome