Wooden Lean To Ladder, With Rungs, 14 Rungs Incl. Beams

Wooden Lean To Ladder, With Rungs, 14 Rungs Incl. Beams

Order Code: ZT2739281S

£439.99 Inc VAT (20%)


Description

Wooden lean to ladder, with rungs, 14 rungs incl. beams. Supplied = assembled. Product type = lean-to rung ladders. Number of rungs = 14 pcs. Access type = rungs. Length = 4160 mm. Weight = 10 kg. Width = 420 mm. Working height = 5300 mm. Frame material = wood. Cross beam width = 930 mm. Max. load = 150 kg. Mortised rung/rail connection ensure stability. 12 steps incl. cross beam. For tradesmen, such as painters and electricians, a wooden ladder is the first choice. The wooden lean to ladder more than meets all the special requirements needed for a wide range of purposes - whether for indoor and outdoor use, on walls and faades. Especially when working on electrical installations this offers advantages since wood does not conduct electricity and thereby provides additional security. The mortised rung/rail connection provides stability and a comfortably smooth rail surface. The rails are made of high quality knot free Caroline pine, the rungs of robust ash. The distance between the rungs is 280 mm. All wooden lean-to ladders with 12 to 14 rungs are equipped with a cross beam. An optimal beam along with anti-slip ladder feet ensure utmost in working safety. Retrofit crossbars are available as an accessory.

See full description
Specifications for Wooden Lean To Ladder, With Rungs, 14 Rungs Incl. Beams
  • Number of Rungs
    14
  • Product Type
    Lean-To Rung Ladders
  • Length
    4160mm
  • Width
    420mm
  • Supplied
    Assembled
  • Weight
    10kg
  • Working Height
    5300mm
  • Access Type
    Rungs
  • Cross Beam Width
    930mm
  • Frame Material
    Wood
  • Load Capacity
    150kg