Wooden Lean To Ladder, With Steps, 12 Steps With Beam

Order Code: ZT2691877S

£729.99 Inc VAT (20%)


Description

Wooden lean to ladder, with steps, 12 steps with beam. Supplied = assembled. Number of steps = 12 pcs. Access type = steps. Length = 3160 mm. Material of treads = wood. Step depth = 92 mm. Weight = 17.4 kg. Width = 420 mm. Working height = 4110 mm. Frame material = wood. Cross beam width = 930 mm. Rung height = 70 mm. Max. load = 150 kg. Innovative wooden step ladder - compliant with TRBS 2121-2 due to 93 mm deep steps. Tapered rail end ensures ideal wall contact or fastening. For tradesmen, such as painters and electricians, a wooden ladder is the first choice. The wooden lean to ladder more than meets all the special requirements needed for a wide range of purposes - whether for indoor and outdoor use, on walls and faades. Especially when working on electrical installations this offers advantages since wood does not conduct electricity and thereby provides additional security. The rails and rungs are made of dovetailed pine or knot-free Carolina pine and feature a threaded rod for a high strength connection. The spacing between the individual rungs totals 235 mm. All wooden lean to ladders with 12 steps are equipped with a cross beam. An optimal beam along with anti-slip ladder feet ensure utmost in working safety.

See full description
Specifications for Wooden Lean To Ladder, With Steps, 12 Steps With Beam
  • Supplied
    Assembled
  • Length
    3160mm
  • Width
    420mm
  • Weight
    17.4kg
  • Step Depth
    92mm
  • Access Type
    Steps
  • Load Capacity
    150kg
  • Cross Beam Width
    930mm
  • Number of Steps
    12
  • Rung Height
    70mm
  • Working Height
    4110mm
  • Tread Material
    Wood
  • Frame Material
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome