0
1
2
3

ZAP 2 Access Platform, Platform Height 1.3/1.6/1.8/2.1/2.4m 5-9 Rungs ZAR41327

Order Code: ZT1218494P

£1,999.99 Inc VAT (20%)


Description

The Zarges ZAP Access Platform is a telescopic platform for working at a height of up to 4.30m, which is developed according to the latest EU Directives for working at heights. The platform has a large standing surface (665mm x 440mm) with guard rail and knee bar to ensure maximum work safety and comfortable standing. It has simple height adjustment according to the push-up ladder principle, thus different heights can be obtained with only one work platform. The platform complies with EN 131, even without stabilisers thanks to crosspieces on both sides. The swing-out stabilisers provide additional stability, to BGI 637. Wheel assemblies enable the access platform to be easily pushed, even when erected. The platform is very easy to erect, with handrails and guard rails automatically unfolding. When folded, it is compact, allowing easy transportation and storage. High-strength ZARGES quality flanged connection between rungs and stiles improve durability, and replaceable 2-component plastic end caps ensure positioning without the risk of slipping. Complies with new European standard DIN EN 131-7, with a 150kg rating. Number of Rungs 5-9. Platform heights 1.30 / 1.60 / 1.80 / 2.10 / 2.40m. Height including railing (max.) 3.38m. Footprint, stabiliser extended, L x W 2.30 x 2.55m. Footprint, stabiliser retracted, L x W 2.30 x 0.81m. Dimensions folded 2.72 x 0.81 x 0.39m. Weight 38.5kg. Delivered Direct to Business, Site or Home, please note a carriage surcharge may apply dependent upon the delivery address, contact us for further details.

See full description
Specifications for ZAP 2 Access Platform, Platform Height 1.3/1.6/1.8/2.1/2.4m 5-9 Rungs ZAR41327
  • Weight
    38.5kg
  • Max. Working Height
    4.35m
  • Standards Met
    EN 131
  • Product Type
    Access Platform

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome