Chock For Securing The Load, Long Chocks, Pack of 2

Order Code: ZT2719145S

£109.99 Inc VAT (20%)


Description

Chock for securing the load, long chocks, pack of 2, 1+ packs. Supplied = assembled. Length = 1100 mm. Width = 120 mm. Height = 60 mm. Product type = accessories for pallets. Width x height 120 x 60 mm. Pack of 2.

Specifications for Chock For Securing The Load, Long Chocks, Pack of 2
  • Product Type
    Accessories for Pallets
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Width
    120mm
  • Length
    1100mm
  • Height
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome