Chock For Securing The Load, Short Chock, Pack of 2

Order Code: ZT2719057S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Chock for securing the load, short chock, pack of 2, 1+ packs. Supplied = assembled. Length = 550 mm. Width = 120 mm. Height = 60 mm. Product type = accessories for pallets. Width x height 120 x 60 mm. Pack of 2.

Specifications for Chock For Securing The Load, Short Chock, Pack of 2
  • Product Type
    Accessories for Pallets
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Height
    60mm
  • Length
    550mm
  • Width
    120mm